missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Idex Inlet Solvent Filters: Filter Cups
Replacement parts for inlet solvent filters.
Supplier: Idex UPA427
Description
- For use with A-426/445/446/447 filters
- Material: UHMWPE
- Pore Size: 10μm
- Flow Rate: 5mL/min.
Specifications
10 μm | |
UHMWPE | |
5 mL/min. |
Replacement Filter Cup | |
Filters A-426/445/446/447 |