Please login to your online account to display your discounted pricing

Upchurch Scientific™ Inlet Solvent Filters: End Fittings


Manufactured from Polyether ether ketone (PEEK). Upchurch Scientific Inlet Solvent Filters: End Fittings are used for Analytical HPLC Systems.

Manufacturer: upchurch scientific™  UPA429X*

 View more versions of this product

Catalog No. 05-707-84

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Material PEEK
Pore Size 0.2μm
Thread Size 10 to 32 Coned
Product Type Replacement Filter End Fitting

  • For Analytical HPLC System
  • 0.2µm PEEK filter end fittings
  • Natural body
  • Swept volume of 6.9µL
  • Thread port: 10-32 Coned