Please login to your online account to display your discounted pricing

Upchurch Scientific™ Frits: Stainless Steel


Manufacturer: upchurch scientific™  UPA103X*

 View more versions of this product

Catalog No. 05-707-3

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Porosity 0.5μm
Material Stainless-steel
Diameter (Metric) Outer 0.64cm
Diameter (English) Inner 0.094 in.
Diameter (Metric) Inner 0.24cm