Please login to your online account to display your discounted pricing

Upchurch Scientific™ Frits: Stainless Steel


Manufacturer: upchurch scientific™  UPA102X*

 View more versions of this product

Catalog No. 05-707-2

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Material Stainless-steel
Porosity 0.5μm
Diameter (Metric) Outer 0.64cm
Diameter (English) Inner 0.062 in.
Diameter (Metric) Inner 0.16cm