Please login to your online account to display your discounted pricing

Upchurch Scientific™ Flangeless Nuts: Compatible with 1/4-28, Delrin


Manufacturer: upchurch scientific™  UPP203X

 View more versions of this product

Catalog No. 05-700-80

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Product Type Flangeless standard knurled head nut
Length (English) Thread 0.48 in.
Length (English) 0.87 in.
Length (Metric) Thread 1.22cm
Material Delrin
Max. Pressure 2000psi
Width (English) 0.37 in.
Width (Metric) 9.4cm
Quantity 10/Pack
For Use With (Equipment) For 0.06 in. O.D. tubing
Certifications/Compliance ROHS
Color White
Dimensions (L x W) 0.87 x 0.37 in. (2.2 x 9.4cm)
Length (Metric) 2.2cm
Port Style 0.25 to 28 flat bottom