Please login to your online account to display your discounted pricing

Upchurch Scientific™ FEP Tubing

Chemically inert and suitable for lower pressure applications

Manufacturer: upchurch scientific™  UP1548

 View all options for this product

Catalog No. 05-701-31

 Please call Customer Service at 1-800-234-7437 or send an email to for assistance.

Description & Specifications


Certifications/Compliance ROHS
Color Natural
Diameter (English) Outer 0.0625 in.
Diameter (Metric) Outer 0.158cm
Length (Metric) 60.96m
Material DuPont™ FEP Fluoropolymer
Length (English) 20 ft.
Max. Pressure 1000 to 3000psi
pH Range 0 to 14
Diameter (English) Inner 0.02 in.
For Use With (Application) For general, low pressure appliCatIons
Temperature (English) Maximum 122°F
Temperature (Metric) Max 50°C
Pressure 1000-3000psi
Length (Metric) Tube 6m
Diameter (Metric) Inside Tube 0.50mm
Product Type FEP tubing

  • Great for general, low pressure applications
  • Features virtually identical chemical inertness when compared with PTFE
  • Some sizes available in multiple, translucent colors for easy flow path identification
  • Some sizes also in black for light sensitive applications