Please login to your online account to display your discounted pricing

Upchurch Scientific™ FEP Tubing: 20ft.


Manufacturer: upchurch scientific™  UP1548OR

 View more versions of this product

Catalog No. 05-701-188

  • / Each
 

Description & Specifications

Specifications

Autoclavable Yes
Certifications/Compliance ROHS
Color Orange
Diameter (English) Inner 0.02 in.
Diameter (English) Outer 0.06 in.
Diameter (Metric) Outer 0.15cm
For Use With (Application) Analytical instrumentation, In Vitro diagnostics, biotechnology, laboratory and general, low pressure appliCatIons
Length (English) 20 ft.
Length (Metric) 6.09m
Material FEP
Max. Pressure 2000psi
Operating Temperature (English) -59.8 to 122°F
Operating Temperature (Metric) -51 to 50°C
Pressure 2000psi
Product Type FEP tubing
Sterilization Method Ethylene Oxide, Thermal
Tolerance ±0.001 in.
pH Range 0 to 14