Please login to your online account to display your discounted pricing

Upchurch Scientific™ FEP Tubing: 20ft.


Manufacturer: upchurch scientific™  UP1520G

 View more versions of this product

Catalog No. 05-701-184

  • / Each
 

Description & Specifications

Specifications

Product Type FEP tubing
Color Green
For Use With (Application) Analytical instrumentation, In Vitro diagnostics, biotechnology, laboratory and general, low pressure appliCatIons
Diameter (Metric) Outer 0.15cm
Sterilization Method Ethylene Oxide, Thermal
Material PTFE, FEP
Certifications/Compliance ROHS
Pressure 1000psi
pH Range 0 to 14
Diameter (English) Inner 0.03 in.
Operating Temperature (Metric) -51 to 50°C
Operating Temperature (English) -59.8 to 122°F
Length (English) 20 ft.
Length (Metric) 6.09m
Max. Pressure 1000psi
Diameter (English) Outer 0.06 in.
Autoclavable Yes
Tolerance ±0.001 in.