Please login to your online account to display your discounted pricing

Upchurch Scientific™ FEP Tubing: 20ft.

$70.02 - $78.61

Specifications

Autoclavable Yes
Certifications/Compliance ROHS
For Use With (Application) Analytical instrumentation, In Vitro diagnostics, biotechnology, laboratory and general, low pressure appliCatIons
Length (English) 20 ft.
Length (Metric) 6.09m
View More Specs
Products
Catalog Number Mfr. No. Color Diameter (English) Inner Diameter (English) Outer Material Price Quantity    

05-701-184

 
upchurch scientific™
UP1520G
Green 0.03 in. 0.06 in. PTFE, FEP Each for $78.39

05-701-188

 
upchurch scientific™
UP1548OR
Orange 0.02 in. 0.06 in. FEP Each for $78.61

05-701-41

 
upchurch scientific™
UP1520*
Natural 0.03 in. 0.06 in. FEP Each for $70.02
Description & Specifications

Specifications

Autoclavable Yes
Certifications/Compliance ROHS
For Use With (Application) Analytical instrumentation, In Vitro diagnostics, biotechnology, laboratory and general, low pressure appliCatIons
Length (English) 20 ft.
Length (Metric) 6.09m
Operating Temperature (English) -59.8 to 122°F
Operating Temperature (Metric) -51 to 50°C
pH Range 0 to 14
Sterilization Method Ethylene Oxide, Thermal