Please login to your online account to display your discounted pricing

Upchurch Scientific™ FEP Tubing


Chemically inert and suitable for lower pressure applications

Manufacturer: upchurch scientific™  UP1527

 View more versions of this product

Catalog No. 05-701-48

  • / Each
 

Description & Specifications

Specifications

Product Type FEP tubing
Certifications/Compliance ROHS
Color Natural
Diameter (English) Inner 0.01 in.
Diameter (English) Outer 0.0625 in.
Diameter (Metric) Inside Tube 0.25mm
Diameter (Metric) Outer 0.158cm
For Use With (Application) For general, low pressure appliCatIons
Length (English) 20 ft.
Length (Metric) Tube 6m
Length (Metric) 60.96m
Material DuPont™ FEP Fluoropolymer
Max. Pressure 1000 to 3000psi
Pressure 1000-3000psi
Temperature (English) Maximum 122°F
Temperature (Metric) Max 50°C
pH Range 0 to 14