Please login to your online account to display your discounted pricing

FEP Tubing: 10ft.


Manufacturer: idex health & science llc  UP1522G

 View more versions of this product

Catalog No. 05-701-185

  • / Each
 

Description & Specifications

Specifications

Product Type FEP tubing
Diameter (Metric) Outer 0.15cm
Diameter (English) Outer 0.06 in.
Length (English) 10 ft.
Max. Pressure 1000psi
pH Range 0 to 14
Certifications/Compliance ROHS
Color Green
Length (Metric) 3m
Material FEP
Diameter (English) Inner 0.03 in.
For Use With (Application) Analytical instrumentation, In Vitro diagnostics, biotechnology, laboratory and general, low pressure appliCatIons
Sterilization Method Ethylene Oxide, Thermal
Pressure 500psi
Operating Temperature (English) -59.8 to 122°F
Autoclavable Yes
Operating Temperature (Metric) -51 to 50°C
Tolerance ±0.001 in.