Please login to your online account to display your discounted pricing

Upchurch Scientific™ FEP Tubing: 10ft.

Manufacturer: upchurch scientific™  UP1523

 View all options for this product

Catalog No. 05-701-44

 Please call Customer Service at 1-800-234-7437 or send an email to for assistance.

Description & Specifications


Certifications/Compliance ROHS
Autoclavable Yes
Color Natural
Diameter (English) Outer 0.12 in.
Diameter (Metric) Outer 0.3cm
Length (Metric) 3m
Material PTFE, FEP
Length (English) 10 ft.
Max. Pressure 500psi
pH Range 0 to 14
Tolerance ±0.003 in.
Sterilization Method Ethylene Oxide, Thermal
Diameter (English) Inner 0.062 in.
For Use With (Application) Analytical instrumentation, In Vitro diagnostics, biotechnology, laboratory and general, low pressure appliCatIons
Operating Temperature (English) -59.8 to 122°F
Operating Temperature (Metric) -51 to 50°C
Pressure 500psi
Product Type FEP tubing