Please login to your online account to display your discounted pricing

Upchurch Scientific™ FEP Tubing: 10ft.

$36.46 - $36.46

Specifications

Autoclavable Yes
Certifications/Compliance ROHS
For Use With (Application) Analytical instrumentation, In Vitro diagnostics, biotechnology, laboratory and general, low pressure appliCatIons
Length (English) 10 ft.
Length (Metric) 3m
View More Specs
Products
Catalog Number Mfr. No. Color Diameter (English) Inner Diameter (English) Outer Material Price Quantity    

05-701-185

 
idex health & science llc
UP1522G
Green 0.03 in. 0.06 in. FEP Each for $36.46
Description & Specifications

Specifications

Autoclavable Yes
Certifications/Compliance ROHS
For Use With (Application) Analytical instrumentation, In Vitro diagnostics, biotechnology, laboratory and general, low pressure appliCatIons
Length (English) 10 ft.
Length (Metric) 3m
Operating Temperature (English) -59.8 to 122°F
Operating Temperature (Metric) -51 to 50°C
pH Range 0 to 14
Sterilization Method Ethylene Oxide, Thermal