missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Upchurch Scientific™ ETFE Tubing DFS Item

Manufacturer:  Upchurch Scientific™ UP1528L

 View more versions of this product

Catalog No. 05-700-304



Description

Description

ETFE tubing is chemically inert and suitable for higher pressure applications (when using aqueous mobile phases)

  • Excellent solvent resistance
  • More durable and less gas permeable than PTFE, FEP and PFA
  • Operating temperatures up to 80°C

Tubing Kit 05-701-38, includes Polymer tubing cutter and 5 ft. Tefzel tubing:

  • ID x OD: 0.03 x 1/16 in., (2)
  • ID x OD:.01 x 1/16 in., (2)
  • ID x OD:0.062 x 1/8 in., (2)

Specifications

Specifications

50 ft.
Natural
500 to 4000 psi
ETFE
0.03 in.
Documents