Please login to your online account to display your discounted pricing

Upchurch Scientific™ Bottom-Of-The-Bottle™ Inlet Filters


Manufacturer: upchurch scientific™  UPA309

 View more versions of this product

Catalog No. 05-707-87

  • / Each
 

Description & Specifications

Specifications

Membrane Type Stainless-steel
Material Stainless Steel
Filter Type Bottom-of-the-Bottle™
For Use With (Equipment) For 0.0625 in. O.D tubing
Quantity (No. per Case) Each
Pore Size (Metric) 10μm
Certifications/Compliance ROHS
Speed 40mL/min
Product Type Inlet Solvent Filter
For Use With (Application) Analytical instrumentation, in vitro diagnostics, biotechnology, semiconductor/electronics, laboratory applications
Includes Replaceable cup
Flow Rate 40mL/min.