Please login to your online account to display your discounted pricing

United Scientific Supplies Plastic Beakers


Excellent clarity and very good chemical resistance.

Manufacturer: united scientific supplies  BP1000

 View more versions of this product

Catalog No. S01915

  • / Pack of 3 Each
 

Description & Specifications

Specifications

Product Type Beaker
Graduations 25mL
Material PP (Polypropylene)
Includes Spout
Capacity (Metric) 1000mL
Diameter (English) Outer 4.88 in.
Diameter (Metric) Outer 12.4cm
For Use With (Application) For excellent clarity and very good chemical resistance
Height (English) 5.9 in.
Height (Metric) 15cm
Capacity 33.8 oz., 1000mL
Graduated Yes
Style Griffin
Autoclavable Yes