Please login to your online account to display your discounted pricing

Unitary Wash Bottles


Built-in delivery tube for one-piece wash bottle.

Manufacturer: fisher science education  36605

 View more versions of this product

Catalog No. S99408

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Autoclavable No
Graduations 50mL
Material LDPE
Capacity (English) 8.45 oz.
Color Translucent
Capacity 8.45 oz., 250mL
Capacity (Metric) 250mL