Please login to your online account to display your discounted pricing

Corning™ UltraGAPS™ Microarray Slides

Ideal for printing both long (>50 mer) oligonucleotide and cDNA arrays

Manufacturer: corning™  C40018

 View all options for this product

Catalog No. 07-200-138


Description & Specifications


Coating UltraGAPS™
Applications For printing both long (>50 mer) oligonucleotide and cDNA arrays
Quantity 25/Pk.
Length (Metric) 25.3mm
Width (Metric) 75.5mm
Height (English) 0.04 in.
Height (Metric) 1.1mm
Sterile No
Product Type Microarray Slide

  • Uniform, covalently bound coating of pure Gamma Amino Propyl Silane (GAPS) yields a high-quality DNA-binding surface with stable surface properties and low autofluorescence
  • Hydrophobic and stable surface yields smaller spots and increased slide-to-slide reproducibility
  • Low background, high signal-to-noise ratio, and consistent spot morphology enhance the ability to detect the expression of low abundance transcripts
  • Cleaned and individually examined for mechanical defects and the presence of glass and dust particles
  • Shipped with a lot-specific Quality Certificate, detailing the results of nine quality parameters, including DNA retention and spot morphology