Please login to your online account to display your discounted pricing

Corning™ UltraGAPS™ Microarray Slides

Ideal for printing both long (>50 mer) oligonucleotide and cDNA arrays

$1,571.87 - $1,653.84

Specifications

Applications For printing both long (>50 mer) oligonucleotide and cDNA arrays
Coating UltraGAPS™
Length (Metric) 25.3mm
Width (Metric) 75.5mm
Height (English) 0.04 in.
View More Specs
Products
Catalog Number Mfr. No. Quantity Price Quantity    

CS0040015

 
corning™
40015
5/Pk. Case of 25 Each for $1,653.84

CS0040016

 
corning incorporated
40016
5/Pk. Case of 25 Each for $1,571.87
Description & Specifications

Specifications

Applications For printing both long (>50 mer) oligonucleotide and cDNA arrays
Coating UltraGAPS™
Length (Metric) 25.3mm
Width (Metric) 75.5mm
Height (English) 0.04 in.
Height (Metric) 1.1mm
Sterile No

  • Uniform, covalently bound coating of pure Gamma Amino Propyl Silane (GAPS) yields a high-quality DNA-binding surface with stable surface properties and low autofluorescence
  • Hydrophobic and stable surface yields smaller spots and increased slide-to-slide reproducibility
  • Low background, high signal-to-noise ratio, and consistent spot morphology enhance the ability to detect the expression of low abundance transcripts
  • Cleaned and individually examined for mechanical defects and the presence of glass and dust particles
  • Shipped with a lot-specific Quality Certificate, detailing the results of nine quality parameters, including DNA retention and spot morphology