Please login to your online account to display your discounted pricing

Corning™ UltraGAPS™ Microarray Slides


Ideal for printing both long (>50 mer) oligonucleotide and cDNA arrays

Manufacturer: corning™  C40015

 View more versions of this product

Catalog No. CS0040015

  • / Case of 25 Each
 

Description & Specifications

Specifications

Product Type Microarray Slide
Sterile No
Coating UltraGAPS™
Height (English) 0.04 in.
Height (Metric) 1.1mm
Applications For printing both long (>50 mer) oligonucleotide and cDNA arrays
Quantity 5/Pk.
Length (Metric) 25.3mm
Width (Metric) 75.5mm