Please login to your online account to display your discounted pricing

UltraGAPS™ Microarray Slides


Ideal for printing both long (>50 mer) oligonucleotide and cDNA arrays

Manufacturer: corning incorporated  C40016

 View more versions of this product

Catalog No. CS0040016

  • / Case of 25 Each
 

Description & Specifications

Specifications

Coating UltraGAPS™
Height (English) 0.04 in.
Height (Metric) 1.1mm
Sterile No
Applications For printing both long (>50 mer) oligonucleotide and cDNA arrays
Quantity 5/Pk.
Length (Metric) 25.3mm
Width (Metric) 75.5mm
Product Type Microarray Slide