missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Ultra-Low Temperature Circulators

These Ultra-Low Temperature Circulators meet a variety of application needs. The ULT baths are designed primarily to circulate to external closed loop applications.

Specifications

Volume (English) Max. Bath 4 gal.
Display Digital/PID
Pump Force/suction
Volume (Metric) Max. Bath 15.1L
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Pump Capacity Cooling Capacity Temperature Range (Metric) Price Quantity  
Catalog Number Mfr. No. Pump Capacity Cooling Capacity Temperature Range (Metric) Price Quantity  
13-265-91 Thermo Scientific™
179104241600
16lpm (3.3gpm) at 0 ft. head, 21 ft. max. 350w cooling at -80°C
280w cooling at -80°C
- 90° to -30°C N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-265-171 Thermo Scientific™
180104201600
10lpm (2.6gpm) at 0 ft. head, 12 ft. max. 250w cooling at -70°C (60Hz)
200w cooling at -70°C (50Hz)
- 80° to +10°C N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Thermo Scientific™ Ultra-Low Temperature Circulators meet a variety of application needs. The ULT baths are designed primarily to circulate to external closed loop applications. Featuring ultra-low temperatures down to −80°C or −90°C, the ULTs have digital displays for simple operation.

Powerful cascaded refrigeration system achieves ultralow temperatures, maintains excellent temperature stability, and provides faster cooling rates and higher heat removal capacities at low temperatures.
  • Digital temperature controller and display
  • RS-232 and analog interface ports
  • Remote sensory capability
  • User-adjustable high/low-temperature safety

ULT-80 Model

  • Ultralow temperatures to meet application needs (down to -80°C)
  • Fast cooling with up to 600w to minimize time to setpoint
  • Optional sealed reservoir cover prevents moisture buildup, keeps hydroscopic bath fluid dry

ULT-95 Model

  • Ultralow temperatures to meet application needs (down to -90°C)
  • Fast cooling with up to 800w to minimize time to setpoint
  • Unique sealed reservoir includes a dry nitrogen bleed port which prevents moisture buildup and keeps bath fluid dry
Description & Specifications

Specifications

4 gal.
Digital/PID
Force/suction
15.1L