Please login to your online account to display your discounted pricing

Ultimate Periodic Table Poster


Manufacturer: fisher science education  AZ-35-1055

 View more versions of this product

Catalog No. S67417

  • / Each
 

Description & Specifications

Specifications

Product Type The Ultimate Periodic Table Poster
Classification Physics
For Use With (Application) Standard information of atomic symbol and weigh and classroom use
Height (English) 39 in.
Height (Metric) 99.1cm
Includes Detailed information on the discovery of the element as well as its characteristics, availability, uses and role in life processes, fascinating information on the composition by element of the Human body, the planets in our solar system, a Fish, a tree -
Material High gloss Paper
Width (English) 54 in.
Width (Metric) 137.2cm