Please login to your online account to display your discounted pricing

Tyvek™ Lab Coats


Disposable, yet strong enough to withstand several wearings.

Manufacturer: fisher science education  TY212SWHMD003000EMD

 View more versions of this product

 Alert

Garments made of Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.

Catalog No. S475562

  • / Each
  • / Case of 30 Each
 

Description & Specifications

Specifications

Closure Type Snap
No. of Pockets 2
Color White
Style Knee length
Height (Metric) 1.53 to 1.54m
Disposable Yes
Height (English) 5.03 to 5.07 ft.
Collar Type Mandarin
Material Tyvek™ Fabric
Length (Metric) Sleeve 81.28cm
Length (English) Sleeve 32 in.
Seam Type Serged
Size (English) Chest 35.25 to 38.75 in.
For Use With (Application) Lead and asbestos abatement/remedation, general maintenance/operations, spray painting, general clean-up
Size Medium