Please login to your online account to display your discounted pricing

Tyvek™ Lab Coats


Disposable, yet strong enough to withstand several wearings.

Manufacturer: fisher science education  TY212SWHSM003000EMD

 View more versions of this product

 Alert

Garments made of Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.

Catalog No. S475561

  • / Each
  • / Case of 30 Each
 

Description & Specifications

Specifications

No. of Pockets 2
Closure Type Snap
Collar Type Mandarin
Color White
Style Knee length
Height (Metric) 1.52 to 1.54m
Disposable Yes
Size Small
Height (English) 5 to 5.07 ft.
Length (Metric) Sleeve 77.47cm
Length (English) Sleeve 30.5 in.
Material Tyvek™ Fabric
Seam Type Serged
Size (English) Chest 32.25 to 35.75 in.
For Use With (Application) Lead and asbestos abatement/remedation, general maintenance/operations, spray painting, general clean-up