missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Keystone Cleanroom Products Tyvek ™ Drawstring Closure Autoclave Bag
Designed for steam sterilization of large or odd shaped pharmaceutical equipment change parts, bags closed via adjustable Tyvek™ drawstring closure system, can be aseptically opened without having to cut or remove particulate generating autoclave tape
$3,270.39 - $4,098.55
Specifications
Product Type | Autoclave Bag |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | CoC |
Closure Type | Drawstring |
Color | White |
Catalog Number | Mfr. No. | Capacity (Metric) | Dimensions (L x W) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Dimensions (L x W) | Price | Quantity | ||||
19-990-501
|
Keystone Cleanroom Products
BGT2A0808D |
1.73 L | 20 x 20 cm |
N/A
|
|
||||
19-990-502
|
Keystone Cleanroom Products
BGT2A1708D |
3.7 L | 20 x 43 cm |
N/A
|
|
||||
19-990-503
|
Keystone Cleanroom Products
BGT2A1217D |
5.5 L | 43 x 30.5 cm |
N/A
|
|
||||
19-990-500
|
Keystone Cleanroom Products
BGT2A1227 |
8.8 L | 69 x 30.5 cm |
N/A
|
|
||||
Description
- Tyvek™ on both sides for max breathability during sterilization
- Fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams eliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures
- Superior microbial barrier
- Lint-free Category 1 (Helmke Drum)
- Manufactured and packaged in ISO 6 cleanroom environment
- Certificates of Conformance sent with shipment
Specifications
Autoclave Bag | |
CoC | |
White | |
Steam sterilization packaging | |
Steam indicator | |
Non-sterile |
Autoclavable | |
Drawstring | |
Single-use | |
Pharmaceutical production equipment | |
Tyvek |