missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Werner Type IA Fiberglass Step Stool
Description
Molded top provides large standing platform
- External Pinch-Proof™ spreaders
- Slip-resistant Traction-Tred™ steps
- Combination rail end shield and foot with slip-resistant foot pad
- Braces on bottom steps
Specifications
Specifications
| Load Capacity (English) | 300 lb. |
| Model | 6200 Series |
| Certifications/Compliance | ANSI-A14-2-2007, OSHA |
| Height (English) | 7 ft. |
| Length (English) | 24 in. |
| Dimensions (L x W x H) | 24 x 17.28 x 7 in. |
| Load Capacity (Metric) | 136.1 kg |
| Product Type | Folding Step Ladder |
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Show More |