missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 10,000 Level A Suits
Supplier: DuPont™ TK555TLY4X000100
Description
Fully Encapsulated Level A Suits are ideal for industrial, HazMat and domestic preparedness situations. High-visibility lime yellow.
- Double taped seams
- Three-layer faceshield (PVC 40mil/PTFE 5mil/PVC 20mil)
- Gas-tight PVC zipper closure
- Double storm flaps with Velcro™ closure
- Attached internal Barrier gloves, outer butyl gloves and sock boots with outer boot flaps
- Knee wear pads
- Two exhaust valves
- Internal adjustment belt
- Garments successfully tested against more than 260 challenge chemicals
Compliance
Meets OSHA 1910.132 (a) standards.
Specifications
| Lime Yellow | |
| Tychem | |
| Gas-tight zipper and double storm flaps with hook-and-loop closure | |
| 6.5 to 6.7 ft. | |
| 34.5 in. | |
| 87.63 cm | |
| Butyl gloves | |
| 52.75 to 56.25 in. | |
| Rear entry |
| Industrial, HazMat and domestic preparedness applications | |
| 4X-Large | |
| Expanded faceshield, 2 exhaust valves, internal adjustment waist belt, attached internal multilayer laminate/external Butyl size 10 gloves, socks with outer boot flaps, soles; Specifically developed for protection against toxic, corrosive gases, liquids and solid chemicals, excellent chemical barrier properties and offers an extremely durable Fabric that is puncture and tear-resistant | |
| 1.98 to 2.04 m | |
| 32.5 in. | |
| 82.55 cm | |
| Taped | |
| 133.98 to 124.87 cm | |
| 27 mil |