missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ TSX ultra-low freezer package with racks and boxes
TSX ultra-low freezer package with racks and boxes
Supplier: Thermo Scientific™ TSX50086DRAK
Alert:
Not available outside North America
Description
TSX ultra-low freezer package with racks and boxes
Package includes:
- One Thermo Scientific TSX Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
Warranty
Warranty varies by country, please contact us for details
Specifications
Ultra-Low Freezer, Upright | |
682 L | |
Water-Blown Polyurethane Foam | |
3 | |
2 in. Boxes (500) | |
Upright | |
37.6 x 34 x 78 in. | |
Alarm, Recorder | |
208/230 V | |
V-Drive Compressor |
24.1 cu. ft. | |
-50°C to -86°C | |
Stainless Steel | |
10 | |
EPA SNAP | |
500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers | |
37.6 x 34 x 78 in. | |
NEMA 6-15 | |
208 - 230 V 60 Hz |