Please login to your online account to display your discounted pricing

TSX Series Ultra-Low Freezers


Thermo Scientific™ TSX Series freezers feature outstanding sample protection and energy efficiency. V-drive technology provides temperature uniformity and significant energy savings

Manufacturer: thermo sci cold storage  TSX600D

 View more versions of this product

 Disclaimers

  • Energy calculation:  Typical freezer data based on internal testing with freezer set-point at -80°C and ambient temperature at 20°C
  • Warm up time:  Typical freezer data based on internal testing with freezer set point at -80°C and ambient temperature at 20°C

Catalog No. TSX600D

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Warranty Warranty varies by country, please contact us for details
Dimensions (D x W x H) Interior 27 x 34.4 x 51.2 in. (68.9 x 87.4 x 130cm)
Capacity 28.8 cu. ft. (815L)
Type Ultra Low Freezer, Upright
Temperature Range (Metric) -50°C to -86°C
Product Line TSX Series
Dimensions (L x W x H) Exterior 37.6 x 43.6 x 78 in. (95.5 x 110.7 x 198.1cm)
Product Type Upright ULT
Setpoint Security Standard - Individual user names
Water Cooled Optional
Description TSX Series Ultra-Low Freezer
Warm up Time -80 C to -50C 303 min.
Display Touch Screen LCD
Capacity (English) 28.8 cu. ft.
Amperage 12/15
Weight (English) 854 lb.
Capacity (English) Shelf 125 lb.
Weight (Metric) 388kg
Voltage Compensation Buck/Boost
Smart View Compatibility Smart-Vue Compatible
Operating Modes Standard or High-Performance
Footprint (English) 11.38 sq. ft.
Electrical Requirements 208-230V 50/60Hz
Chart Recorder 7-day Ink or Inkless (Optional)
Access Security KeyLock Standard, Padlock Compatible
Backup Systems CO2 or LN2 (Optional)
Energy Usage 8.7kWH/day (standard), 10.2kWH/day (high-performance)
Capacity (Metric) 815L
Holds 600 2-inch boxes
Footprint (Metric) 1.06 sq. meters
Certifications/Compliance CE
Shelves 3
Capacity (Metric) Shelf 56.8kg
Inner Doors 2
Health Monitoring On Screen, Log File
On-Board Datalogging Standard
2ml Vial Capacity per Freezer 60,000
Peak Variation at -80C +4.7/-3 (high-performance), +6.9/-1.8 (standard)
Door Opening Recovery 24 minutes
Voltage 208-230V
Plug Type NEMA 6-15

Thermo Scientific™ TSX Series ultra-low temperature freezers are designed with features that support sample protection and sustainability objectives. The Series' V-drive technology is designed to provide temperature uniformity that continually adapts to the lab’s environment, offering significant energy savings without compromising sample protection.

Accessories

Accessories for Catalog Number: TSX600D

Item Mfr. No. Item Description Price Per Unit Quantity  
920091
Thermo Scientific™ Racks for Forma™ 88000 and TSU Series Freezers
thermo scientific™
920091
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for Forma™ 88000 and TSU Series Freezers. Each for $434.85
11-394-306
Tempshield™ Cryo-Gloves™
tempshield™
TSIEBM
Breathable, stay-dry lining Pair for $241.75
Case of 10 Pair for $2,207.30
196-506-42
Thermo Scientific Sliding Drawer Racks for Tubes (4 inner door freezers)
thermo scientific
1950642

Maximize tube storage capacity per freezer with a racking solution for four inner-door, ultra-low temperature freezers.

Each for $458.27
11-394-307
Tempshield™ Cryo-Gloves™
tempshield™
TSIEBL
Breathable, stay-dry lining Pair for $241.75
Case of 10 Pair for $2,207.30
15-466-415
Thermo Sci Cold Storage  RACK SLIDING DRAWER W/O 2"BOX
thermo sci cold storage
FOR920090
Each for $434.85
RSK600SD4
Thermo Scientific™ Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
thermo scientific™
RSK600SD4
Maximize storage space with these shelf kits for Thermo Scientific™ Ultra-Low Temperature Freezers. Each for $2,548.73