Please login to your online account to display your discounted pricing

TSX Series Ultra-Low Freezers


Thermo Scientific™ TSX Series freezers feature outstanding sample protection and energy efficiency. V-drive technology provides temperature uniformity and significant energy savings

Manufacturer: thermo sci cold storage  TSX600A

 View more versions of this product

 Disclaimers

  • Energy calculation:  Typical freezer data based on internal testing with freezer set-point at -80°C and ambient temperature at 20°C
  • Warm up time:  Typical freezer data based on internal testing with freezer set point at -80°C and ambient temperature at 20°C

Catalog No. TSX600A

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Warranty Warranty varies by country, please contact us for details
Dimensions (D x W x H) Interior 27 x 34.4 x 51.2 in. (68.6 x 87.4 x 130cm)
Capacity 28.8 cu. ft. (815L)
Vial to Footprint Ratio (Metric) 101,400 1mL vials
Height (Metric) Exterior 78cm
Amperage 16/20
Defrost Manual
Doors 1 outer, 2 inner
On-Board Datalogging Standard
Capacity (English) Shelf 245 lbs.
Smart View Compatibility Smart-Vue Compatible
Footprint (Metric) 1.06 m2
Depth (English) Interior 27 in.
Dimensions (L x W x H) Exterior 37.8 x 43.4 x 78cm (96 x 110.2 x 198.1 in)
Display Touch-Screen LCD
Regulatory Approvals UL
Height (English) Interior 130 in.
Electrical Requirements 115V/60Hz
2ml Vial Capacity per Freezer 60,000
Door Count 1 outer, 2 inner
Chart Recorder 7-day Ink or Inkless (Optional)
Plug Type NEMA 5-15
Inner Doors 2
Vial to Footprint Ratio (English) 60,000 2mL vials
Voltage 115
Depth (English) Exterior 37.8 in.
Width (English) Interior 34.4 in.
Weight (Metric) 358 kg
Insulation Water-blown foam
Depth (Metric) Exterior 96cm
Length (Metric) Exterior 37.8 cm
Length (English) Exterior 96 in.
Model TSX600A
Depth (Metric) Interior 68.8cm
Holds 600 2-inch boxes
Hertz 60Hz
Description TSX Series Ultra-Low Freezers
Certifications/Compliance UL
Capacity (Metric) Shelf 110.1 kg
Width (English) Exterior 43.4 in.
Width (Metric) Interior 87.7cm
Height (Metric) Interior 51.2cm
Width (Metric) Exterior 110.2cm
Plug NEMA 5-20
Backup Systems CO2 or LN2 (optional)
Height (English) Exterior 198.1 in.
Weight (English) 854 lbs.
Setpoint Security Standard - Individual user names
Temperature Range -50°C to -86°C
Access Security Keylock Standard, Padlock Compatible
Operating Modes Standard or High-Performance
Footprint (English) 11.38 sq. ft.
Warm up Time -80 C to -50C 295 min.
Shipping Weight (Metric) 358 kg
Shipping Weight (English) 854 lbs.

Thermo Scientific™ TSX Series ultra-low temperature freezers are designed with features that support sample protection and sustainability objectives. The Series' V-drive technology is designed to provide temperature uniformity that continually adapts to the lab’s environment, offering significant energy savings without compromising sample protection.

Thermo Scientific™ TSX Series ultra-low temperature freezers are designed with features that support sample protection and sustainability objectives. The Series' V-drive technology is designed to provide temperature uniformity that continually adapts to the lab’s environment, offering significant energy savings without compromising sample protection. 

 

  • Two capacities: TSX600 stores up to 600 2-inch boxes while the TSX400 stores up to 400 2-inch boxes 
  • Reduce energy usage by additional 10-18% by switching from -80C to -70C setpoint (6.5 kWh/day for TSX400 and 7.8 kWh/day for TSX600)*
  • Choice of standard or high-performance modes offering significant energy savings over conventional refrigerant ultra-low freezers*
  • Outstanding door-opening recovery time (17 minutes for TSX400 and 24 minutes for TSX600)*
  • Warm-up time (from -80°C to -50°C) in 303 minutes (TSX600); 250 minutes (TSX400)*
  • Natural refrigerants for lower environmental impact and higher cooling efficiency
  • Water-blown foam insulation, eliminating chemical emissions and reducing the out-gassing common in other foam products
  • Whisper quiet operation allowing the freezer to be used directly inside the lab (47.5 dBA for TSX400 and 45.5 dBA for TSX600)*
  • Intuitive touch-screen user interface featuring alarm status, door-opening status, temperature status, environmental conditions and back-up system status
  • All TSX Series freezers are manufactured in a zero waste to landfill facility
*Data on file.

Accessories

Accessories for Catalog Number: TSX600A

Item Mfr. No. Item Description Price Per Unit Quantity  
920091
Thermo Scientific™ Racks for Forma™ 88000 and TSU Series Freezers
thermo scientific™
920091
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for Forma™ 88000 and TSU Series Freezers. Each for $434.85
11-394-306
Tempshield™ Cryo-Gloves™
tempshield™
TSIEBM
Breathable, stay-dry lining Pair for $241.75
Case of 10 Pair for $2,207.30
196-506-42
Thermo Scientific Sliding Drawer Racks for Tubes (4 inner door freezers)
thermo scientific
1950642

Maximize tube storage capacity per freezer with a racking solution for four inner-door, ultra-low temperature freezers.

Each for $458.27
11-394-307
Tempshield™ Cryo-Gloves™
tempshield™
TSIEBL
Breathable, stay-dry lining Pair for $241.75
Case of 10 Pair for $2,207.30
15-466-415
Thermo Sci Cold Storage  RACK SLIDING DRAWER W/O 2"BOX
thermo sci cold storage
FOR920090
Each for $434.85
RSK600SD4
Thermo Scientific™ Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
thermo scientific™
RSK600SD4
Maximize storage space with these shelf kits for Thermo Scientific™ Ultra-Low Temperature Freezers. Each for $2,548.73