Please login to your online account to display your discounted pricing

Thermo Scientific™ TSX Series Ultra-Low Freezers


Thermo Scientific™ TSX Series freezers feature outstanding sample protection and energy efficiency. V-drive technology provides temperature uniformity and significant energy savings

Manufacturer: thermo scientific™  TSX400A

 View more versions of this product

 Disclaimers

  • Energy calculation:  Typical freezer data based on internal testing with freezer set-point at -80°C and ambient temperature at 20°C
  • Warm up time:  Typical freezer data based on internal testing with freezer set point at -80°C and ambient temperature at 20°C

Catalog No. TSX400A

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Dimensions (D x W x H) Interior 27 x 23.2 x 51.2 in. (68.6 x 58.9 x 130cm)
Width (English) Exterior 32.2 in.
Electrical Requirements 115V/60Hz
Plug NEMA 5-20
Capacity 19.4 cu. ft. (548L)
2ml Vial Capacity per Freezer 40,000
Chart Recorder 7-day Ink or Inkless (Optional)
Width (English) Interior 23.2 in.
Width (Metric) Interior 58.9cm
Footprint (English) 8.46 sq. ft.
Footprint (Metric) 0.79 m2
Operating Modes Standard or High-Performance
On-Board Datalogging Standard
Weight (Metric) 332 kg
Description TSX Series Ultra-Low Freezers
Amperage 16/20
Defrost Manual
Depth (English) Exterior 37.8 in.
Backup Systems CO2 or LN2 (optional)
Depth (Metric) Interior 68.8cm
Door Shelves 3
Dimensions (L x W x H) Exterior 37.8 x 32.2 x 78 cm (96 x 81.8 x 198.1 in)
Height (English) Interior 130 in.
Height (English) Exterior 198.1 in.
Capacity (Metric) Shelf 73.4kg
Height (Metric) Exterior 78cm
Hertz 60Hz
Holds 400 2-in. boxes
Access Security Keylock Standard, Padlock Compatible
Plug Type NEMA 5-15
Temperature Range (Metric) -50°C to -86°C
Capacity (English) Shelf 165 lbs.
Width (Metric) Exterior 81.8cm
Certifications/Compliance UL
Inner Doors 2
Smart View Compatibility Smart-Vue Compatible
Setpoint Security Standard - Individual user names
Vial to Footprint Ratio (English) 40,000 2mL vials
Vial to Footprint Ratio (Metric) 67,600 1mL vials
Warm up Time -80 C to -50C 255 min.
Weight (English) 730 lbs.
Depth (English) Interior 27 in.
Depth (Metric) Exterior 96cm
Display Touch-Screen LCD
Door Count 1 outer, 2 inner
Height (Metric) Interior 51.2cm
Length (English) Exterior 96 in.
Insulation Water-blown foam
Model 400A
Length (Metric) Exterior 37.8 cm
Shipping Weight (English) 760 lbs.
Shelves 3
Shipping Weight (Metric) 354 kg
Temperature Range -50°C to -86°C

Thermo Scientific™ TSX Series ultra-low temperature freezers are designed with features that support sample protection and sustainability objectives. The Series' V-drive technology is designed to provide temperature uniformity that continually adapts to the lab’s environment, offering significant energy savings without compromising sample protection.