missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ TSX Series Ultra-Low Freezer Packages

Thermo Scientific™ TSX ultra-low freezer packages include two shelves of racks with 2-inch boxes and your choice of factory-installed LN2 back-up, CO2 back-up or chart recorder

Alert:

TSX Series ultra-low freezer packages are not available outside the U.S. and Canada.

Disclaimers:

* Energy calculation: Typical freezer data based on internal testing with freezer set-point at -80°C and ambient temperature at 20°C



Products ${productFamilyLength}
Catalog Number Mfr. No. Electrical Requirements Includes Capacity Plug Type Price Quantity  
Catalog Number Mfr. No. Electrical Requirements Includes Capacity Plug Type Price Quantity  
13-762-400 Thermo Scientific™
TSX400DRAKCR
208-230V/50-60Hz Factory-installed chart recorder, 8 sliding drawer racks and 200 2-inch boxes with 100-count cell dividers 19.4 cu. ft.., 548L NEMA 6-15 N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-762-402 Thermo Scientific™
TSX400DRAKCO
208-230V/50-60Hz Factory-installed CO2 back-up, 8 sliding drawer racks and 200 2-inch boxes with 100-count cell dividers 19.4 cu. ft., 548L NEMA 6-15 N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
TSX400DRAK Thermo Scientific™
TSX400DRAK
208-230V/50-60Hz 8 sliding drawer racks and 200 2-inch boxes with 100-count cell dividers 19.4 cu.ft., 548L NEMA 6-15 N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
TSX600ARAK Thermo Scientific™
TSX600ARAK
115V/60Hz 12 sliding drawer racks and 300 2-inch boxes with 100-count cell dividers 28.8 cu. ft., 815L NEMA 5-20 N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-987-224 Thermo Scientific™
TSX600DRAKLN
208-230V/60Hz actory-installed LN2 back-up, 12 sliding drawer racks and 300 2-inch boxes with 100-count cell dividers 28.8 cu. ft., 815L NEMA 6-15 N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-987-223 Thermo Scientific™
TSX600DRAKCR
208-230V/60Hz Factory-installed chart recorder, 12 sliding drawer racks and 300 2-inch boxes with 100-count cell dividers 28.8 cu. ft., 815L NEMA 6-15 N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-987-225 Thermo Scientific™
TSX600DRAKCO
208-230V/60Hz Factory-installed CO2 back-up, 12 sliding drawer racks and 300 2-inch boxes with 100-count cell dividers 28.8 cu. ft., 815L NEMA 6-15 N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
TSX600DRAK Thermo Scientific™
TSX600DRAK
208-230V/60Hz 12 sliding drawer racks and 300 2-inch boxes with 100-count cell dividers 28.8 cu. ft., 815L NEMA 6-15 N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
TSX400ARAK Thermo Scientific™
TSX400ARAK
115V/60Hz 8 sliding drawer racks and 200 2-inch boxes with 100-count cell dividers 19.4 cu.ft., 548L NEMA 5-20 N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Thermo Scientific™ TSX Series ultra-low freezers feature V-drive technology, providing temperature uniformity that adapts to your environment, protecting samples and offering significant energy savings. New TSX packages include two shelves of sliding drawer racks with 2-inche boxes and 100-count cell dividers. Additional packages include factory-installed LN2 or CO2 back-up systems or chart recorders.

  • Two capacities: TSX600 stores up to 600 2-inch boxes while the TSX400 stores up to 400 2-inch boxes 
  • Choice of standard or high-performance modes offering significant energy savings over conventional refrigerant ultra-low freezers*
  • All packages include two shelves of sliding drawer racks with 2-inch boxes and 100-count cell dividers
  • Additional packages include choice of factory-installed LN2 back-up, CO2 back-up or chart recorder
  • Additional energy savings at -70°C setpoint instead of -80°C
  • Outstanding door-opening recovery time
  • Compliant with SNAP, the U.S. Environmental Protection Agency’s Significant New Alternatives Policy
  • Natural refrigerants for lower environmental impact and higher cooling efficiency
  • Water-blown foam insulation, eliminating chemical emissions and reducing the out-gassing common in other foam products
  • Whisper-quiet operation allowing the freezer to be used directly inside the lab
  • Intuitive touch-screen user interface featuring alarm status, doo-opening status, temperature status, environmental conditions and back-up system status
  • Warranty varies by country, please contact us for details