Please login to your online account to display your discounted pricing

TSX Series Ultra-Low Freezers


Thermo Scientific™ TSX Series freezers feature outstanding sample protection and energy efficiency. V-drive technology provides temperature uniformity and significant energy savings

Manufacturer: thermo sci cold storage  TSX400D

 View more versions of this product

 Disclaimers

  • Energy calculation:  Typical freezer data based on internal testing with freezer set-point at -80°C and ambient temperature at 20°C
  • Warm up time:  Typical freezer data based on internal testing with freezer set point at -80°C and ambient temperature at 20°C

Catalog No. TSX400D

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Warranty Warranty varies by country, please contact us for details
Amperage 4 /10
Capacity 19.4 cu. ft. (548L)
Type Ultra Low Freezer, Upright
Temperature Range (Metric) -50°C to -86°C
Product Line TSX Series
Width (Metric) Exterior 82.2cm
Width (English) Exterior 32.4 in.
Chart Recorder 7-day Ink or Inkless (Optional)
Width (English) Interior 23.1 in.
Depth (English) Exterior 37.8 in.
Footprint (English) 8.46 sq. ft.
Description TSX Series Ultra-Low Freezers
Depth (Metric) Interior 68.6cm
Shelves 3
Door Opening Recovery 21 minutes
Display Touch-Screen LCD
Temperature Range -50°C to -86°C
Shipping Weight (Metric) 332kg
Setpoint Security Standard - Individual user names
Height (Metric) Interior 130cm
Shipping Weight (English) 730 lb.
Capacity (English) Shelf 165 lb.
Dimensions (L x W x H) Exterior 37.8 x 32.4 x 78 in. (96 x 82.2 x 198.1cm)
Capacity (Metric) Shelf 73.4kg
Depth (English) Interior 27 in.
Plug Type NEMA 6-15
Hertz 50-60Hz
Height (English) Interior 51.2 in.
Operating Modes Standard or High-Performance
Insulation Water-blown foam
Energy Usage 7.9 kWh/day
Height (English) Exterior 78 in.
Length (English) Exterior 37.8 in.
Length (Metric) Exterior 96cm
Product Name TSX Series Ultra-Low Freezers
On-Board Datalogging Standard
Depth (Metric) Exterior 96cm
Certifications/Compliance UL
Height (Metric) Exterior 198.1cm
Doors 1 outer, 2 inner
Backup Systems CO2 or LN2 (optional)
Access Security Keylock Standard, Padlock Compatible
2ml Vial Capacity per Freezer 40,000
Dimensions (D x W x H) Interior 27 x 23.1 x 51.2 in. (68.6 x 58.7 x 130cm)
Holds 400 2-inch boxes
Footprint (Metric) 0.79m2
Inner Doors 2
Electrical Requirements 208-230V/50-60Hz
Smart View Compatibility Smart-Vue Compatible
Width (Metric) Interior 58.7cm

Thermo Scientific™ TSX Series ultra-low temperature freezers are designed with features that support sample protection and sustainability objectives. The Series' V-drive technology is designed to provide temperature uniformity that continually adapts to the lab’s environment, offering significant energy savings without compromising sample protection.