missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Wanzl TSS Chrome 5 Basket Rolling Unit with Solid Base
TSS by Wanzl is recognized for high quality and strength due to our all-welded construction and truss configuration. This system requires no tools for assembly, making the process simple and easy to follow.
$1320.55 - $2248.11
Specifications
For Use With (Application) | Shelving |
---|---|
Includes | 5 Basket Unit |
Color | Chrome |
Material | Steel |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Qty | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Qty | |||||
11222100
|
Wanzl
TMBSK1836CH5SLD |
18 x 36 in. |
Each for $1,320.55
|
|
|||||
11222101
|
Wanzl
TMBSK1848CH5SLD |
18 x 48 in. |
Each for $1,617.04
|
|
|||||
11222102
|
Wanzl
TMBSK1860CH5SLD |
18 x 60 in. |
Each for $1,959.57
|
|
|||||
11222103
|
Wanzl
TMBSK2436CH5SLD |
24 x 36 in. |
Each for $1,621.47
|
|
|||||
11222104
|
Wanzl
TMBSK2448CH5SLD |
24 x 48 in. |
Each for $1,946.30
|
|
|||||
11222105
|
Wanzl
TMBSK2460CH5SLD |
24 x 60 in. |
Each for $2,248.11
|
|
|||||
Description
- Adjustable at 1 in. increments and can be utilized with shelves and other accessories to create a custom storage unit.
- Shallow hopper front allows for easy access to items.
- Dividers can be added to compartmentalize
- Offered in our Chrome Plus (CH) finish. The heavy nickel plate process features a hard chromium finish with special brighteners to enhance and increase the life of the shelving.
Specifications
Shelving | |
5 Basket Unit | |
Chrome | |
Steel |