missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heathrow Scientific™ True North™ Microscope Slide Box Polycarbonate 25-Place, Blue

True North™ Microscope Slide Box protects your slides in ultra-low temperature ranges down to -80°C.

Manufacturer:  Heathrow Scientific™ HS120316*

Catalog No. 12-006-923



Description

Description

  • Durable polycarbonate with friction fit lid for a secure closure
  • Safe storage and transport of 26 x 76 mm (1 in x 3 in.) slides
  • Uniform grooved slide slots separate slides preventing slide contact
  • Stay organized with a molded labeling area with Project and Date
  • Low temperature-resistant, numbered foam lining and identification sheet
  • Molded feet enable secure stacking for easy transport and storage Molded feet enable secure stacking for easy transport and storage Stackable
  • Autoclavable
Specifications

Specifications

25 slides
Friction Fit Lid
True North™ Microscope Slide Box Polycarbonate 25-Place, Blue
Storage and Transport
25 (26 x 76 mm Slide)
3 in.
76 mm
25 slides
25
Slide Storage Box
Yes
Slide box
-80°C
3.5 in.
Friction-Fit Lid with Clasp
3.5 cm
Polycarbonate
8.8 cm
None
Stainless Steel
5.6 x 3.5 x 1.4 in.
1.4 in.
Slide Identification Sheet
5.6 in.
Foam acetate
Stackable
25
1
Clean, dry area
-112°F
1 in.
26 mm
Blue
14.1 cm
Rectangular
SDS
Documents