missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heathrow Scientific™ True North™ Corrugated Polypropylene Freezer Box, 1.5/2 mL, 81-Place
The True North™ Freezer Box is reusable, economical and constructed of moisture resistant corrugated polypropylene. They are supplied 'flat-packed' eliminating the hassle of stacking and reducing the amount of space needed for storage, and shipping costs.
Description
- Easy self-assemble boxes are shipped flat
- More durable than cardboard boxes as they are moisture resistant
- Dividers included with the boxes
- Corrugated Polypropylene: Store down to temperatures of -80°C.
- Must use tubes capable of being stored at the required temperature of the user
- Not recommended for autoclaving
- Mold Resistant
Specifications
1.5/2.0 mL Tube, 81 Wells (12 mm well dia.) | |
Natural | |
Rectangle | |
Tubes, Freezer Racks, Freezers | |
81 (1.5 to 2 mL Tubes) | |
-80°C | |
10 Pack | |
5.2 x 5.1 in. | |
5.2 in. | |
5.1 in. | |
2 in. | |
12 mm | |
0.09 kg |
True North™ Corrugated Polypropylene Freezer Box, 1.5/2.0 mL, 81-Place, Natural | |
Polypropylene | |
Freezer Box | |
Centrifuge Tubes | |
Dividers | |
Tube Storage | |
-80°C | |
5.2 x 5.1 x 2 in. (13.3 x 13 x 5.1 cm) | |
13.3 cm | |
13 cm | |
5.1 cm | |
0.2 lb. |