Please login to your online account to display your discounted pricing

True North™ Corrugated Freezer Boxes with 36 Wells and 15mL Tubes


Reusable, economical and moisture resistant plastic

Manufacturer: fisher scientific  HS120394

 View more versions of this product

Catalog No. 03-489-119

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Capacity 15mL tube
Quantity 10/Pk.
Well Count 36 wells
Color Purple
Dimensions (L x W x H) 14.5 x 14.7 x 12cm

  • Made from polypropylene
  • Easy self-assemble boxes
  • Shipped flat-packed
  • Reduces mold
  • Dividers included with boxes
  • Store to temperatures of −80°C