missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heathrow Scientific™ True North™ Corrugated Polypropylene Freezer Box, 0.2 mL, 144-Place
The True North™ Freezer Box is reusable, economical and constructed of moisture resistant corrugated polypropylene. They are supplied 'flat-packed' eliminating the hassle of stacking and reducing the amount of space needed for storage, and shipping costs.
$565.22 - $565.22
Specifications
Material | Polypropylene |
---|---|
Shape | Rectangle |
Type | Freezer Box |
Includes | Dividers |
Min. Temperature (Metric) | -80°C |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
03-489-101
|
N/A | Natural |
Pack of 10 Each for $565.22
|
|
|||||
Description
- Easy self-assemble boxes are shipped flat
- More durable than cardboard boxes as they are moisture resistant
- Dividers included with the boxes
- Corrugated Polypropylene: Store down to temperatures of -80°C.
- Must use tubes capable of being stored at the required temperature of the user
- Not recommended for autoclaving
- Mold Resistant
Specifications
Polypropylene | |
Freezer Box | |
-80°C | |
5.2 in. | |
5.1 in. | |
1.2 in. |
Rectangle | |
Dividers | |
10 Pack | |
13.3 cm | |
13 cm | |
3 cm |