Please login to your online account to display your discounted pricing

Troemner™ UltraClass Platinum Individual Analytical Precision Weights with Traceable Certificate


For calibrating high-precision analytical balances with readability as low as 0.0001mg

Manufacturer: troemner llc  7021UCPT

 View more versions of this product

Catalog No. 02-214-443

  • / Each
 

Description & Specifications

Specifications

Weight (Metric) 10g
Includes Polycarbonate case
Mass 10g
Classification UltraClass Platinum
Shape Cylindrical with handling knob
Quantity Each
Material Alloy 8 Stainless Steel
Certifications/Compliance Traceable certificate, ISO9001
Product Type Metric analytical weight with handling knob
Density 8.03g/cm3 at 20°C