Please login to your online account to display your discounted pricing

Troemner™ UltraClass Platinum Individual Analytical Precision Weights with NVLAP Certificate


For calibrating high-precision analytical balances with readability as low as 0.0001mg

Manufacturer: troemner llc  7023UCPW

 View more versions of this product

Catalog No. 02-214-408

  • / Each
 

Description & Specifications

Specifications

Density 8.03g/cm3 at 20°C
Shape Cylindrical with handling knob
Classification UltraClass Platinum
Weight (Metric) 3g
Quantity Each
Includes Polycarbonate case
Certifications/Compliance NVLAP, ISO9001
Product Type Metric analytical weight with handling knob
Material Alloy 8 Stainless Steel
Mass 3g