Please login to your online account to display your discounted pricing

Troemner™ UltraClass Platinum Individual Analytical Precision Weights


For calibrating high-precision analytical balances with readability as low as 0.0001mg

Manufacturer: troemner llc  7023UCP

 View more versions of this product

Catalog No. 02-214-409

  • / Each
 

Description & Specifications

Specifications

Classification UltraClass Platinum
Shape Cylindrical with handling knob
Includes Polycarbonate case
Quantity Each
Density 8.03g/cm3 at 20°C
Certifications/Compliance Statement of accuracy, ISO9001
Mass 3g
Product Type Metric analytical weight with handling knob
Material Alloy 8 Stainless Steel
Weight (Metric) 3g