Please login to your online account to display your discounted pricing

Troemner™ UltraClass Platinum Electronic Balance Calibration Weights with Traceable Certificate


Constructed of special Troemner Alloy 8 stainless steel

Manufacturer: troemner llc  8054UCPT

 View more versions of this product

Catalog No. 02-218-102

  • / Each
 

Description & Specifications

Specifications

Includes Polypropylene case
Density 7.95g/cm3 at 20°C
Product Type Two piece electronic balance calibration weight
Mass 30g
Certifications/Compliance Traceable certificate, ISO9001
Classification UltraClass Platinum
Quantity Each
Weight (Metric) 30g
Material 316 Stainless Steel
Shape Straight cylinder