Please login to your online account to display your discounted pricing

Troemner™ UltraClass Platinum Electronic Balance Calibration Weights with Traceable Certificate


Constructed of special Troemner Alloy 8 stainless steel

Manufacturer: troemner llc  8036UCPT

 View more versions of this product

Catalog No. 02-218-119

  • / Each
 

Description & Specifications

Specifications

Product Type Two piece electronic balance calibration weight
Includes Polypropylene case
Classification UltraClass Platinum
Material 316 Stainless Steel
Quantity Each
Mass 300g
Weight (Metric) 300g
Density 7.95g/cm3 at 20°C
Shape Straight cylinder
Certifications/Compliance Traceable certificate, ISO9001