Please login to your online account to display your discounted pricing

Troemner™ UltraClass Platinum Electronic Balance Calibration Weights with Traceable Certificate


Constructed of special Troemner Alloy 8 stainless steel

Manufacturer: troemner llc  8002UCPT

 View more versions of this product

Catalog No. 02-218-139

  • / Each
 

Description & Specifications

Specifications

Product Type Electronic balance calibration weight with grip handle
Material 303 Stainless Steel
Weight (Metric) 25kg
Quantity Each
Certifications/Compliance Traceable certificate, ISO9001
Classification UltraClass Platinum
Density 7.85g/cm3 at 20°C
Mass 25kg
Shape Cylindrical with recessed grip handle
Includes Without case