Please login to your online account to display your discounted pricing

Troemner™ UltraClass Platinum Electronic Balance Calibration Weights with Traceable Certificate


Constructed of special Troemner Alloy 8 stainless steel

Manufacturer: troemner llc  8006UCPT

 View more versions of this product

Catalog No. 02-218-136

  • / Each
 

Description & Specifications

Specifications

Product Type Electronic balance calibration weight with grip handle
Certifications/Compliance Traceable certificate, ISO9001
Shape Cylindrical with recessed grip handle
Classification UltraClass Platinum
Mass 20kg
Quantity Each
Weight (Metric) 20kg
Includes Without case
Material 303 Stainless Steel
Density 7.85g/cm3 at 20°C