Please login to your online account to display your discounted pricing

Troemner™ UltraClass Platinum Electronic Balance Calibration Weights with Traceable Certificate


Constructed of special Troemner Alloy 8 stainless steel

Manufacturer: troemner llc  8052UCPT

 View more versions of this product

Catalog No. 02-218-108

  • / Each
 

Description & Specifications

Specifications

Classification UltraClass Platinum
Shape Straight cylinder
Weight (Metric) 50g
Quantity Each
Includes Polypropylene case
Mass 50g
Certifications/Compliance Traceable certificate, ISO9001
Material 316 Stainless Steel
Product Type Two piece electronic balance calibration weight
Density 7.95g/cm3 at 20°C