Please login to your online account to display your discounted pricing

Troemner™ UltraClass Platinum Electronic Balance Calibration Weights with NVLAP Certificate


Constructed of special Troemner Alloy 8 stainless steel

Manufacturer: troemner llc  8014UCPW

 View more versions of this product

Catalog No. 02-218-130

  • / Each
 

Description & Specifications

Specifications

Product Type Electronic balance calibration weight with grip handle
Certifications/Compliance NVLAP, ISO9001
Includes Polypropylene case
Classification UltraClass Platinum
Quantity Each
Material 303 Stainless Steel
Density 7.85g/cm3 at 20°C
Mass 5kg
Shape Cylindrical with recessed grip handle
Weight (Metric) 5kg