Please login to your online account to display your discounted pricing

Troemner™ UltraClass Platinum Electronic Balance Calibration Weights


Constructed of special Troemner Alloy 8 stainless steel

Manufacturer: troemner llc  8006UCP

 View more versions of this product

Catalog No. 02-218-134

  • / Each
 

Description & Specifications

Specifications

Includes Without case
Density 7.85g/cm3 at 20°C
Product Type Electronic balance calibration weight with grip handle
Material 303 Stainless Steel
Weight (Metric) 20kg
Quantity Each
Classification UltraClass Platinum
Certifications/Compliance Statement of accuracy, ISO9001
Mass 20kg
Shape Cylindrical with recessed grip handle