Please login to your online account to display your discounted pricing

Troemner™ UltraClass Platinum Electronic Balance Calibration Weights


Constructed of special Troemner Alloy 8 stainless steel

Manufacturer: troemner llc  8032UCP

 View more versions of this product

Catalog No. 02-218-123

  • / Each
 

Description & Specifications

Specifications

Quantity Each
Classification UltraClass Platinum
Density 7.95g/cm3 at 20°C
Shape Straight cylinder
Product Type Two piece electronic balance calibration weight
Weight (Metric) 500g
Includes Polypropylene case
Certifications/Compliance Statement of accuracy, ISO9001
Mass 500g
Material 316 Stainless Steel